Shop All Chemicals Starting with H
Rpi
HEPPS , 100g
Mfr # H75060-100.0
Zoro # G103560651
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C9H20N2O4S
- CAS Number 16052-06-5
- Concentration H75060
- Shelf Life 18 mo
- Molecular Weight 252.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # H75060-100.0
- Zoro # G103560651
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 g |
Details
Chemical Formula | C9H20N2O4S |
CAS Number | 16052-06-5 |
Concentration | H75060 |
Shelf Life | 18 mo |
Molecular Weight | 252.3 |
Product Type | HEPPS |
Item | HEPPS |
Description
HEPPS, Concentration H75060, CAS Number 16052-06-5, Molecular Weight 252.3, Chemical Formula C9H20N2O4S, Chemical Container Size 100 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon, 9 in (H36711-0000)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Rpi Chemicals Starting with H