Shop All Chemicals Starting with H
Rpi
HEPES Sodium Salt, 100g
Mfr # H75050-100.0
Zoro # G503560671
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 260.3
- CAS Number 75277-39-3
- Concentration H75050
- Chemical Container Size 100 g
- Chemical Formula C8H17N2O4SNa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # H75050-100.0
- Zoro # G503560671
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 g |
Details
Molecular Weight | 260.3 |
CAS Number | 75277-39-3 |
Concentration | H75050 |
Chemical Formula | C8H17N2O4SNa |
Item | HEPES Sodium Salt |
Product Type | HEPES Sodium Salt |
Shelf Life | 18 mo |
Description
HEPES Sodium Salt, Concentration H75050, CAS Number 75277-39-3, Molecular Weight 260.3, Chemical Formula C8H17N2O4SNa, Chemical Container Size 100 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Rpi Chemicals Starting with H