Shop All Chemicals Starting with H
Rpi
HEPES Free Acid, 500g
Mfr # H75030-500.0
Zoro # G303560550
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 238.3
- Chemical Formula C8H18N2O4S
- CAS Number 7365-45-9
- Chemical Container Size 500 g
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # H75030-500.0
- Zoro # G303560550
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Molecular Weight | 238.3 |
Chemical Formula | C8H18N2O4S |
Item | HEPES Free Acid |
CAS Number | 7365-45-9 |
Shelf Life | 18 mo |
Concentration | H75030 |
Product Type | HEPES Free Acid |
Description
HEPES Free Acid, Concentration H75030, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Size 500 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Rpi Chemicals Starting with H