Shop All Chemicals Starting with H
Rpi
HEPES Free Acid, 10kg
Mfr # H75030-10000.0
Zoro # G003559878
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Container Size 10 kg
- Molecular Weight 238.3
- Chemical Formula C8H18N2O4S
- Concentration H75030
Product Information
- Brand Rpi
- MFR # H75030-10000.0
- Zoro # G003559878
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 10 kg |
Details
Shelf Life | 18 mo |
Item | HEPES Free Acid |
Molecular Weight | 238.3 |
Chemical Formula | C8H18N2O4S |
Concentration | H75030 |
CAS Number | 7365-45-9 |
Description
HEPES Free Acid, Concentration H75030, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Size 10 kg, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (116152B)
- UNITED SCIENTIFIC Watch Glasses, 150Mm Diameter, PK 12 (WGL150)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Rpi Chemicals Starting with H