Shop All Chemicals Starting with H
Rpi
HEPES Free Acid, 100g
Mfr # H75030-100.0
Zoro # G803559849
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 100 g
- Molecular Weight 238.3
- Shelf Life 18 mo
- Concentration H75030
- Chemical Formula C8H18N2O4S
Product Information
- Brand Rpi
- MFR # H75030-100.0
- Zoro # G803559849
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 g |
Details
Molecular Weight | 238.3 |
Shelf Life | 18 mo |
Item | HEPES Free Acid |
Concentration | H75030 |
Chemical Formula | C8H18N2O4S |
CAS Number | 7365-45-9 |
Description
HEPES Free Acid, Concentration H75030, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Size 100 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- Rpi Chemicals Starting with H