Shop All Reagents and Refills
Rpi
Guanidine Thiocyanate 6M Solution, 1 L
Mfr # G54250-1000.0
Zoro # G004972232
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G54250-1000.0
- Zoro # G004972232
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 7732-18-5, 593-84-0
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear colorless liquid
Insoluble Matter: Passes Filter Test
pH @25 C: 4.5 - 7.0
Refractive Index: 1.474 - 1.483
Comment: Crystallized product can be dissolved again by slightly heating to 40-50 C.
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear colorless liquid
Insoluble Matter: Passes Filter Test
pH @25 C: 4.5 - 7.0
Refractive Index: 1.474 - 1.483
Comment: Crystallized product can be dissolved again by slightly heating to 40-50 C.
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- RPI Sodium Citrate, Trisodium Salt, ACS, 1 KG (S23045-1000.0)
- RPI NAD, 25 G (N30110-25.0)
- RPI Miconazole, 5 G (M81030-5.0)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- AQUAPHOENIX SCIENTIFIC Refill, Phenolphthalein Indicator0.5Prcnt (PH1605-A)
- Rpi Reagents and Refills