Shop All Chemicals Starting with G
Rpi
Guanidine Thiocyanate, 100g
Mfr # G54000-100.0
Zoro # G103559693
product price: $65.35
/ea
$65.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Form Powder
- Product Type Guanidine Thiocyanate
- Container Material Plastic
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G54000-100.0
- Zoro # G103559693
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 100 g |
Details
Storage Temp. | Room Temperature |
Form | Powder |
Product Type | Guanidine Thiocyanate |
Container Material | Plastic |
Shelf Life | 18 mo |
Item | Guanidine Thiocyanate |
Solubility | Water |
Description
Guanidine Thiocyanate, Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Scienceware Pocket-Size Pe Emergency Eye (F24845-0000)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- AMSCOPE 7X-45X Stereo Zoom Microscope on Boom Stand With 80 LED Light (SM-3B-80S)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- Rpi Chemicals Starting with G