Shop All Chemicals Starting with G
Rpi
Guanidine Hydrochloride, 1kg
Mfr # G49000-1000.0
Zoro # G903560493
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Solubility Water
- Container Size 1 kg
- Product Type Guanidine Hydrochloride
- Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G49000-1000.0
- Zoro # G903560493
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 1 kg |
Details
Form | Powder |
Solubility | Water |
Product Type | Guanidine Hydrochloride |
Container Material | Plastic |
Shelf Life | 18 mo |
Item | Guanidine Hydrochloride |
Storage Temp. | Room Temperature |
Description
Guanidine Hydrochloride, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1Drop-0.1Prct ActCaustc/10mL (TK3002-Z)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- Rpi Chemicals Starting with G