Shop All Chemicals Starting with G
Rpi
Guanidine Hydrochloride, 100g
Mfr # G49000-100.0
Zoro # G603560977
product price: $53.75
/ea
$53.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Container Material Plastic
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G49000-100.0
- Zoro # G603560977
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 100 g |
Details
Solubility | Water |
Container Material | Plastic |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Item | Guanidine Hydrochloride |
Form | Powder |
Product Type | Guanidine Hydrochloride |
Description
Guanidine Hydrochloride, Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- LAB SAFETY SUPPLY Conical Tube, 15ml, Poly, PK500 (6VMY0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Glycerol, 500mL (G22020-0.5)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- Rpi Chemicals Starting with G