Shop All Chemicals Starting with G
Rpi
Glyphosate (N-Phosphonomethylglycine), 1g
Mfr # G36060-1.0
Zoro # G503560787
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Container Size 1 g
- Container Material Plastic
- Shelf Life 18 mo
- Product Type Glyphosate (N-Phosphonomethylglycine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G36060-1.0
- Zoro # G503560787
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 1 g |
Details
Item | Glyphosate (N-Phosphonomethylglycine) |
Solubility | Water |
Container Material | Plastic |
Shelf Life | 18 mo |
Product Type | Glyphosate (N-Phosphonomethylglycine) |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Glyphosate (N-Phosphonomethylglycine), Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- DAYTON Screw, 31UK62 (31UK62)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- Rpi Chemicals Starting with G