Shop All Chemicals Starting with G
Rpi
Glycylglycine (Gly-Gly), 100g
Mfr # G22040-100.0
Zoro # G403560351
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Form Powder
- Container Material Plastic
- Container Size 100 g
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G22040-100.0
- Zoro # G403560351
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 100 g |
Details
Shelf Life | 18 mo |
Form | Powder |
Item | Glycylglycine (Gly-Gly) |
Container Material | Plastic |
Solubility | Water |
Product Type | Glycylglycine (Gly-Gly) |
Storage Temp. | Room Temperature |
Description
Glycylglycine (Gly-Gly), Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- Rpi Chemicals Starting with G