Shop All Chemicals Starting with G
Rpi
Glycine, Free Base, 5Kg
Mfr # G36050-5000.0
Zoro # G803560296
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 75.1
- Product Type Glycine, Free Base
- CAS Number 56-40-6
- Chemical Formula C2H5NO2
- Chemical Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G36050-5000.0
- Zoro # G803560296
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 5 kg |
Details
Molecular Weight | 75.1 |
Item | Glycine, Free Base |
Product Type | Glycine, Free Base |
CAS Number | 56-40-6 |
Chemical Formula | C2H5NO2 |
Shelf Life | 18 mo |
Description
Glycine, Free Base, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2, Chemical Container Size 5 kg, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- SYNTHWARE ADAPTER, DISTILLING TRAP, 24/40-24/40, 100mL (A264100)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- Rpi Chemicals Starting with G