Shop All Chemicals Starting with G
Rpi
Glycine, Free Base, 100 G
Mfr # G36050-100.0
Zoro # G004972225
product price: $19.79
/ea
$19.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G36050-100.0
- Zoro # G004972225
- Country of Origin India
- Category Chemicals Starting with G
Description
For use in preparing electrophoresis buffers. Cell culture tested.
CAS Number: 56-40-6
Molecular Weight: 75.1
Chemical Formula: C2H5NO2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White odorless crystalline powder with sweet taste.
Solubility (5% in water): Clear & colorless
Identification (IR): Test Passes
Loss on Drying (@105 oC for 2 hrs): 0.20 %
Residue on Ignition: 0.10 %
Chloride (Cl): 0.007 %
Sulfate: 0.0065 %
Heavy Metals: 0.002 %
Hydrolyzable Substances: Test Passes
Related Compound (Diglycine): 0.1 %
Related Compound (Triglycine): 0.1 %
Related Compound (Glycine Anhydride): 0.1 %
Related Compound (Monochloro Acetic Acid): 0.1 %
Related Compound (Iminodiacetic Acid): 0.1 %
Related Compound (Haxamathylenetetraamine): 0.1 %
Related Compound (Total Impurities): 1.0 %
Residual Solvent (Chloroform): 60 mcg/gm
Residual Solvent (1,4 Dioxane): 380 mcg/gm
Residual Solvent (Methylene Chloride): 600 mcg/gm
Residual Solvent (Trichloroethylene): 80 mcg/gm
Methanol: 0.3 %
Assay: 98.5 - 101.5 %
Arsenic: 1.0 ppm
Total Viable Bacterial Count: 1000 Cfu/gm
Coliform Count: Negative
Yeast and Mold Count: 100 CFU/g
Test for E-Coli: Absent
Test for Salmonella: Absent
Test for S-Aureus: Absent
Test for Pseudoomonas: Absent
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 56-40-6
Molecular Weight: 75.1
Chemical Formula: C2H5NO2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White odorless crystalline powder with sweet taste.
Solubility (5% in water): Clear & colorless
Identification (IR): Test Passes
Loss on Drying (@105 oC for 2 hrs): 0.20 %
Residue on Ignition: 0.10 %
Chloride (Cl): 0.007 %
Sulfate: 0.0065 %
Heavy Metals: 0.002 %
Hydrolyzable Substances: Test Passes
Related Compound (Diglycine): 0.1 %
Related Compound (Triglycine): 0.1 %
Related Compound (Glycine Anhydride): 0.1 %
Related Compound (Monochloro Acetic Acid): 0.1 %
Related Compound (Iminodiacetic Acid): 0.1 %
Related Compound (Haxamathylenetetraamine): 0.1 %
Related Compound (Total Impurities): 1.0 %
Residual Solvent (Chloroform): 60 mcg/gm
Residual Solvent (1,4 Dioxane): 380 mcg/gm
Residual Solvent (Methylene Chloride): 600 mcg/gm
Residual Solvent (Trichloroethylene): 80 mcg/gm
Methanol: 0.3 %
Assay: 98.5 - 101.5 %
Arsenic: 1.0 ppm
Total Viable Bacterial Count: 1000 Cfu/gm
Coliform Count: Negative
Yeast and Mold Count: 100 CFU/g
Test for E-Coli: Absent
Test for Salmonella: Absent
Test for S-Aureus: Absent
Test for Pseudoomonas: Absent
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- LABCHEM CHEMICAL H2SO4 50 PERCENT V/V 1L (LC256402)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- Rpi Chemicals Starting with G