Shop All Reagents and Refills
Rpi
Glycerol Gel-Loading Dye, 5X (Contains 30% Glycerol), 5 ML
Mfr # G61000-5.0
Zoro # G204972230
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G61000-5.0
- Zoro # G204972230
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 34725-61-6; 2650-17-1; 56-81-5; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Slightly Viscous Dark Purple Liquid
DNase/ RNase: Not Detected
Electrophoresis: Pass
OPTICAL ABS AT 525 NM: 0.25 - 0.45
OPTICAL ABS BETWEEN 588-594 NM: 0.30 - 0.45
OPTICAL ABS BETWEEN 635-641 NM: 0.25 - 0.40
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Slightly Viscous Dark Purple Liquid
DNase/ RNase: Not Detected
Electrophoresis: Pass
OPTICAL ABS AT 525 NM: 0.25 - 0.45
OPTICAL ABS BETWEEN 588-594 NM: 0.30 - 0.45
OPTICAL ABS BETWEEN 635-641 NM: 0.25 - 0.40
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- RPI PEG 8000, 5 KG (P48080-5000.0)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- RPI Lithium Chloride, 500g (L45000-500.0)
- RPI PMSF, 1 G (P20270-1.0)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- Rpi Water Quality Testing