Shop All Chemicals Starting with G
Rpi
Gibberellic Acid A3 (GA3), 5g
Mfr # G32020-5.0
Zoro # G203560124
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- CAS Number 77-06-5
- Purity Greater Than 95%
- Product Type Gibberellic Acid A3 (GA3)
- Solubility Ethanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G32020-5.0
- Zoro # G203560124
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 5 g |
Details
Form | Powder |
CAS Number | 77-06-5 |
Item | Gibberellic Acid A3 (GA3) |
Purity | Greater Than 95% |
Product Type | Gibberellic Acid A3 (GA3) |
Solubility | Ethanol |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Chemical Formula | C19H22O6 |
Molecular Weight | 346.4 |
Description
Gibberellic Acid A3 (GA3), CAS Number 77-06-5, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 346.4, Solubility Ethanol, Storage Temp. Room Temperature, Chemical Formula C19H22O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- Rpi Chemicals Starting with G