Shop All Chemicals Starting with G
Rpi
Gentamicin Sulfate, 5g
Mfr # G38000-5.0
Zoro # G703560334
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 g
- Molecular Weight 575.67
- Solubility Water
- Chemical Formula C21H43N5O7 H2SO4
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G38000-5.0
- Zoro # G703560334
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 5 g |
Details
Item | Gentamicin Sulfate |
Molecular Weight | 575.67 |
Solubility | Water |
Chemical Formula | C21H43N5O7 H2SO4 |
Shelf Life | 18 mo |
Purity | Greater Than 99% |
Form | Powder |
Storage Temp. | Room Temperature |
Product Type | Gentamicin Sulfate |
CAS Number | 1405-41-0 |
Description
Gentamicin Sulfate, CAS Number 1405-41-0, Purity Greater Than 99 Percent, Container Size 5 g, Form Powder, Molecular Weight 575.67, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C21H43N5O7 H2SO4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- GLOBE SCIENTIFIC Pitcher With Handle, 5000mL (601160-1)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI L-Glutamine, 50 G (G36040-50.0)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- Rpi Chemicals Starting with G