Shop All Chemicals Starting with G
Rpi
Gentamicin Sulfate, 1g
Mfr # G38000-1.0
Zoro # G003560294
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 575.67
- Storage Temp. Room Temperature
- Purity Greater Than 99%
- Container Size 1 g
- CAS Number 1405-41-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G38000-1.0
- Zoro # G003560294
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 1 g |
Details
Molecular Weight | 575.67 |
Storage Temp. | Room Temperature |
Purity | Greater Than 99% |
CAS Number | 1405-41-0 |
Item | Gentamicin Sulfate |
Form | Powder |
Product Type | Gentamicin Sulfate |
Solubility | Water |
Shelf Life | 18 mo |
Chemical Formula | C22H24N2O8 HCl |
Description
Gentamicin Sulfate, CAS Number 1405-41-0, Purity Greater Than 99 Percent, Container Size 1 g, Form Powder, Molecular Weight 575.67, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C22H24N2O8 HCl, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Connector, PP, Transparent, PK100 (222575)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI6925-A)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- Rpi Chemicals Starting with G