Shop All Chemicals Starting with G
Rpi
Genistein, 100mg, Powder
Mfr # G36000-0.1
Zoro # G503559705
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Size 100 mg
- Product Type Genistein (4,5,7-Trihydroxyisoflavone)
- Storage Temp. 2 Degrees to 8 Degrees C
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G36000-0.1
- Zoro # G503559705
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 100 mg |
Details
Shelf Life | 18 mo |
Item | Genistein (4,5,7-Trihydroxyisoflavone) |
Product Type | Genistein (4,5,7-Trihydroxyisoflavone) |
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Container Material | Plastic |
Solubility | DMSO |
Description
Genistein (4,5,7-Trihydroxyisoflavone), Container Size 100 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- DYNALON Acrylic Buret, 50mL (564715-0050)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- Rpi Chemicals Starting with G