Shop All Chemicals Starting with G
Rpi
Gelrite, 5kg
Mfr # G35020-5000.0
Zoro # G803560388
product price: $1,509.99
/ea
Free Shipping & Returns
$1,509.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 5 kg
- Form Powder
- Solubility Water
- CAS Number 71010-52-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G35020-5000.0
- Zoro # G803560388
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Container Size | 5 kg |
Details
Storage Temp. | Room Temperature |
Item | Gelrite |
Form | Powder |
Solubility | Water |
CAS Number | 71010-52-1 |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Product Type | Gelrite |
Description
Gelrite, CAS Number 71010-52-1, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Bottle, Borosilicate Glass, 20000ml (FFB5340-20000)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- WHATMAN Strips, Ph Range 0 To 14, Ph Indi, PK100 (10362000)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- Rpi Chemicals Starting with G