Shop All Chemicals Starting with G
Rpi
Gelrite, 500g
Mfr # G35020-500.0
Zoro # G703559970
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Solubility Water
- Shelf Life 18 mo
- Form Powder
- Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G35020-500.0
- Zoro # G703559970
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Container Size | 500 g |
Details
Purity | Greater Than 95% |
Solubility | Water |
Shelf Life | 18 mo |
Form | Powder |
CAS Number | 71010-52-1 |
Item | Gelrite |
Storage Temp. | Room Temperature |
Product Type | Gelrite |
Description
Gelrite, CAS Number 71010-52-1, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Citric Acid, Test Kit, 1 Drop- 0.26 Prcnt (TK1310-Z)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- Rpi Chemicals Starting with G