Shop All Chemicals Starting with G
Rpi
Gelrite, 1kg
Mfr # G35020-1000.0
Zoro # G903560554
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Form Powder
- Storage Temp. Room Temperature
- CAS Number 71010-52-1
- Product Type Gelrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G35020-1000.0
- Zoro # G903560554
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Form | Powder |
Storage Temp. | Room Temperature |
CAS Number | 71010-52-1 |
Product Type | Gelrite |
Purity | Greater Than 95% |
Solubility | Water |
Item | Gelrite |
Description
Gelrite, CAS Number 71010-52-1, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 1 to 100 UG/L (481303)
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- Rpi Chemicals Starting with G