Shop All Chemicals Starting with G
Rpi
Geldanamycin, 5mg
Mfr # G40040-0.005
Zoro # G803560630
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Geldanamycin
- Chemical Formula C29H40N2O9
- Storage Temp. -20 Degrees C
- Solubility DMSO
- Molecular Weight 560.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G40040-0.005
- Zoro # G803560630
- UPC # N
- Country of Origin Israel
- Category Chemicals Starting with G
Dimensions
Container Size | 5 mg |
Details
Product Type | Geldanamycin |
Chemical Formula | C29H40N2O9 |
Storage Temp. | -20 Degrees C |
Solubility | DMSO |
Molecular Weight | 560.6 |
CAS Number | 30562-34-6 |
Shelf Life | 18 mo |
Form | Powder |
Purity | Greater Than 99% |
Item | Geldanamycin |
Description
Geldanamycin, CAS Number 30562-34-6, Purity Greater Than 99 Percent, Container Size 5 mg, Form Powder, Molecular Weight 560.6, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C29H40N2O9, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- Rpi Chemicals Starting with G