Shop All Chemicals Starting with G
Rpi
Geldanamycin, 500mg
Mfr # G40040-0.0005
Zoro # G603560502
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Geldanamycin
- CAS Number 30562-34-6
- Chemical Formula C29H40N2O9
- Container Size 500 mg
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G40040-0.0005
- Zoro # G603560502
- UPC # N
- Country of Origin Israel
- Category Chemicals Starting with G
Dimensions
Container Size | 500 mg |
Details
Product Type | Geldanamycin |
CAS Number | 30562-34-6 |
Chemical Formula | C29H40N2O9 |
Item | Geldanamycin |
Form | Powder |
Storage Temp. | -20 Degrees C |
Shelf Life | 18 mo |
Molecular Weight | 560.6 |
Purity | Greater Than 99% |
Solubility | DMSO |
Description
Geldanamycin, CAS Number 30562-34-6, Purity Greater Than 99 Percent, Container Size 500 mg, Form Powder, Molecular Weight 560.6, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C29H40N2O9, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- Rpi Chemicals Starting with G