Shop All Reagents and Refills
Rpi
Gelatin, 100 G
Mfr # G05100-100.0
Zoro # G004972201
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G05100-100.0
- Zoro # G004972201
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 9000-70-8
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Bloom (BS-TA) 6 2/3%: 275 min
Viscosity: 43 - 48 mp (min)
pH: 4.5 - 6.1
Moisture: 12.0 %
Ash: < 1.5 %
SO2: < 10.0 ppm
Sulfite (SO2): < 10.0 ppm
SO3: < 10 ppm
Hydrogen Peroxide: 10.00 ppm
Sulfate (SO4): < 1.5 %
Phosphorus: < 0.15 %
Odor: Bouilon
Clarity Transmittance: > 94
Color: Amber
Heavy Metals: < 50 ppm
Arsenic (total): < 0.8 ppm
Chromium (Cr): < 0.5 ppm
Cadmium: < 0.50 ppm
Mercury (Hg): < 0.05 ppm
Copper: < 30.00 ppm
Lead: < 1.50 ppm
Zinc (Zn): < 1.0 ppm
Iron: < 5.0 ppm
Fluoride: < 50 ppm
Isoelectric Point: 7 - 9.2
TPC: < 1000 /gm
Liquefiers: < 1/3
Coliforms: < 10 /g
E coli: Negative /10gm
Salmonella (/375g): Negative
Yeast and Mold: 100 cfu/g
Preferred % Mesh on 8: 5 - 10
BSE/TSE Free: BSE/TSE Free
Grade: USP/NF
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Bloom (BS-TA) 6 2/3%: 275 min
Viscosity: 43 - 48 mp (min)
pH: 4.5 - 6.1
Moisture: 12.0 %
Ash: < 1.5 %
SO2: < 10.0 ppm
Sulfite (SO2): < 10.0 ppm
SO3: < 10 ppm
Hydrogen Peroxide: 10.00 ppm
Sulfate (SO4): < 1.5 %
Phosphorus: < 0.15 %
Odor: Bouilon
Clarity Transmittance: > 94
Color: Amber
Heavy Metals: < 50 ppm
Arsenic (total): < 0.8 ppm
Chromium (Cr): < 0.5 ppm
Cadmium: < 0.50 ppm
Mercury (Hg): < 0.05 ppm
Copper: < 30.00 ppm
Lead: < 1.50 ppm
Zinc (Zn): < 1.0 ppm
Iron: < 5.0 ppm
Fluoride: < 50 ppm
Isoelectric Point: 7 - 9.2
TPC: < 1000 /gm
Liquefiers: < 1/3
Coliforms: < 10 /g
E coli: Negative /10gm
Salmonella (/375g): Negative
Yeast and Mold: 100 cfu/g
Preferred % Mesh on 8: 5 - 10
BSE/TSE Free: BSE/TSE Free
Grade: USP/NF
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- GLOBE SCIENTIFIC Wash Bottle, 500mL, PK10 (601638)
- SPER SCIENTIFIC Pure Water Meter (850038)
- AMS Replacement Tip for Soil Probe, AMS (425.74)
- RPI Citric Acid, Monohydrate, ACS Grade, 1 KG (C35025-1000.0)
- RPI Ertapenem Sodium Salt, 25 G (E32100-25.0)
- RPI Folic Acid, 10 G (F10560-10.0)
- RPI Ammonium Persulfate [APS], 10 G (A20500-10.0)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- Rpi Water Quality Testing