Shop All Chemicals Starting with G
Rpi
Gamborg's B5 Medium w/ Vitamins, 1 L
Mfr # G20200-1.0
Zoro # G204972247
product price: $8.99
/ea
$8.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G20200-1.0
- Zoro # G204972247
- Country of Origin United Kingdom
- Category Chemicals Starting with G
Description
Hygroscopic. Basal salt mixture containing micro and macro elements with vitamins as described by Gamborg, et. al. (1968). Package contains 3.16 grams of powder per liter of medium.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Ammonium Sulfate: 134.00 mg/l
Appearance: Powder
Calcium Chloride Anhydrous: 113.23 mg/l
Gamborg B5 Micro Elements: 52.75 mg/l
Gamborg B5 Vitamin Mixture: 112.00 mg/l
Magnesium Sulfate Anhydrous: 121.56 mg/l
Potassium Nitrate: 2500.00 mg/l
Sodioum Dihydrogen Phosphate: 130.44 mg/l
Storage Condition: In a well closed container at room temperature. Protected from moisture.
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Ammonium Sulfate: 134.00 mg/l
Appearance: Powder
Calcium Chloride Anhydrous: 113.23 mg/l
Gamborg B5 Micro Elements: 52.75 mg/l
Gamborg B5 Vitamin Mixture: 112.00 mg/l
Magnesium Sulfate Anhydrous: 121.56 mg/l
Potassium Nitrate: 2500.00 mg/l
Sodioum Dihydrogen Phosphate: 130.44 mg/l
Storage Condition: In a well closed container at room temperature. Protected from moisture.
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Globe Glass, 600mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8010600)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gentamicin Sulfate, 10g (G38000-10.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- Rpi Chemicals Starting with G