Shop All Chemicals Starting with G
Rpi
Gamborg's B5 Medium, 10 L
Mfr # G20100-10.0
Zoro # G604972236
$28.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # G20100-10.0
- Zoro # G604972236
- Country of Origin United Kingdom
- Category Chemicals Starting with G
Description
Basal salt mixture containing micro and macro elements as described by Gamborg, et al. (1968). Package contains 3.05 grams of powder per liter of medium.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Ammonium Sulfate: 134.00 mg/l
Calcium Chloride Anhydrous: 113.23 mg/l
Gamborg B5 Micro Elements: 52.75 mg/l
Magnesium Sulfate Anhydrous: 121.56 mg/l
Potassium Nitrate: 2500.00 mg/l
Sodium Dihydrogen Phosphate: 130.44 mg/l
Shipping Weight: 0.2299 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Ammonium Sulfate: 134.00 mg/l
Calcium Chloride Anhydrous: 113.23 mg/l
Gamborg B5 Micro Elements: 52.75 mg/l
Magnesium Sulfate Anhydrous: 121.56 mg/l
Potassium Nitrate: 2500.00 mg/l
Sodium Dihydrogen Phosphate: 130.44 mg/l
Shipping Weight: 0.2299 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera (HD222-GS)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- Rpi Chemicals Starting with G