Shop All Reagents and Refills
Rpi
Formamide, Super Pure, 500 ML
Mfr # F11900-0.5
Zoro # G304972178
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # F11900-0.5
- Zoro # G304972178
- Country of Origin Germany
- Category Reagents and Refills
Description
For nucleic acid hybridization and sequencing
CAS Number: 75-12-7
Molecular Weight: 45.04
Chemical Formula: CH3NO
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clorless Liquid
Assay: 99.5 %
Freezing Point: 1.0 - 3.0 C
Copper: 0.0001 %
Iron: 0.0005 %
Lead (Pb): 0.0001 %
Zinc: 0.0001 %
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 75-12-7
Molecular Weight: 45.04
Chemical Formula: CH3NO
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clorless Liquid
Assay: 99.5 %
Freezing Point: 1.0 - 3.0 C
Copper: 0.0001 %
Iron: 0.0005 %
Lead (Pb): 0.0001 %
Zinc: 0.0001 %
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 2X Barlow Lens For SM and SW Stereo Microscopes (48mm) (SM20)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- RPI Lecithin, 100 G (L46100-100.0)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- RPI Sodium Chloride, ACS, 5 KG (S23025-5000.0)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 125 mL (48011212)
- Rpi Reagents and Refills