Shop All Chemicals Starting with E
Rpi
Erythromycin, 50g
Mfr # E57000-50.0
Zoro # G703560044
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 50 g
- Form Powder
- Molecular Weight 733.9
- Purity Greater Than 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E57000-50.0
- Zoro # G703560044
- UPC # N
- Country of Origin India
- Category Chemicals Starting with E
Dimensions
Container Size | 50 g |
Details
Item | Erythromycin |
Storage Temp. | Room Temperature |
Form | Powder |
Molecular Weight | 733.9 |
Purity | Greater Than 99% |
Solubility | Ethanol |
Chemical Formula | C37H67NO13 |
Product Type | Erythromycin |
CAS Number | 114-07-8 |
Shelf Life | 18 mo |
Description
Erythromycin, CAS Number 114-07-8, Purity Greater Than 99 Percent, Container Size 50 g, Form Powder, Molecular Weight 733.9, Solubility Ethanol, Storage Temp. Room Temperature, Chemical Formula C37H67NO13, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Rpi Chemicals Starting with E