Shop All Chemicals Starting with E
Rpi
Erythromycin, 25g
Mfr # E57000-25.0
Zoro # G503560824
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Ethanol
- Product Type Erythromycin
- Molecular Weight 733.9
- Storage Temp. Room Temperature
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E57000-25.0
- Zoro # G503560824
- UPC # N
- Country of Origin India
- Category Chemicals Starting with E
Dimensions
Container Size | 25 g |
Details
Solubility | Ethanol |
Product Type | Erythromycin |
Molecular Weight | 733.9 |
Item | Erythromycin |
Storage Temp. | Room Temperature |
Form | Powder |
Purity | Greater Than 99% |
CAS Number | 114-07-8 |
Chemical Formula | C37H67NO13 |
Shelf Life | 18 mo |
Description
Erythromycin, CAS Number 114-07-8, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 733.9, Solubility Ethanol, Storage Temp. Room Temperature, Chemical Formula C37H67NO13, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Polymer Extension 12 Ft Handle (88-12)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Cuttable Flat Top, Clear, 10PK (PCR-NS-02-CUT)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- Rpi Chemicals Starting with E