Shop All Reagents and Refills
Rpi
Ertapenem Sodium Salt, 5 G
Mfr # E32100-5.0
Zoro # G104972149
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # E32100-5.0
- Zoro # G104972149
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 153773-82-1
Molecular Weight: 497.5
Chemical Formula: C22H24N3NaO7S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
HPLC (Purity): 97.0 %
Identification (IR): Pass
pH: 4.50 - 7.0
Water: 12.0 - 19.0 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 497.5
Chemical Formula: C22H24N3NaO7S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
HPLC (Purity): 97.0 %
Identification (IR): Pass
pH: 4.50 - 7.0
Water: 12.0 - 19.0 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- BEING SCIENTIFIC Incubator (BIF-200)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- RPI PEG 8000, 500 G (P48080-500.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- RPI Polyvinylpyrrolidone, 500 G (P91250-500.0)
- RPI Amygdalin, 5 G (A20150-5.0)
- RPI Lecithin, 100 G (L46100-100.0)
- RPI Imidazole, 50 G (I52000-50.0)
- ZYMO RESEARCH 2X Digestion Buffer, 80 ml (ZD3050-1-80)
- Rpi Water Quality Testing