Shop All Reagents and Refills
Rpi
Ertapenem Sodium Salt, 25 G
Mfr # E32100-25.0
Zoro # G404972085
product price: $1,514.99
/ea
Free Shipping & Returns
$1,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E32100-25.0
- Zoro # G404972085
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 153773-82-1
Molecular Weight: 497.5
Chemical Formula: C22H24N3NaO7S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
HPLC (Purity): 97.0 %
Identification (IR): Pass
pH: 4.50 - 7.0
Water: 12.0 - 19.0 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 497.5
Chemical Formula: C22H24N3NaO7S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
HPLC (Purity): 97.0 %
Identification (IR): Pass
pH: 4.50 - 7.0
Water: 12.0 - 19.0 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 10mm, COARSE (F260810C)
- YSI Reagent, Tablet, PK50 (YPM154)
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- RPI Bovine Serum Albumin Solution, 20mg/ml, 1 ML (A20950-1.0)
- RPI Uracil, 5 G (U32000-5.0)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- RPI Pyruvic Acid Sodium Salt, 100 G (P17000-100.0)
- RPI Sodium Chloride, ACS, 25 KG (S23025-25000.0)
- Rpi Water Quality Testing