Shop All Reagents and Refills
Rpi
EDTA, Tetrasodium Salt, 500 G
Mfr # E57045-500.0
Zoro # G004972119
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E57045-500.0
- Zoro # G004972119
- Country of Origin India
- Category Reagents and Refills
Description
CAS Number: 13235-36-4
Molecular Weight: 380.17
Chemical Formula: EDTA €¢ 4Na €¢xH20
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Heavy Metals (as Pb): 0.001 %
Iron: 0.005 %
Moisture (KF): 12.4 - 19.2 %
Nitrilotriacetic Acid: 0.1 %
pH (1% in H2O): 10.7 - 11.7
Purity (Dry Basis): 99.5 %
Solubility (5% in H20): Pass
Grade: Ultra Pure
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 380.17
Chemical Formula: EDTA €¢ 4Na €¢xH20
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Heavy Metals (as Pb): 0.001 %
Iron: 0.005 %
Moisture (KF): 12.4 - 19.2 %
Nitrilotriacetic Acid: 0.1 %
pH (1% in H2O): 10.7 - 11.7
Purity (Dry Basis): 99.5 %
Solubility (5% in H20): Pass
Grade: Ultra Pure
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- ZORO SELECT Tongs, Flask, 9 In. Long (H-23442)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- RPI Ethidium Bromide, Powder, 1 G (E71800-1.0)
- RPI D-Pantothenic Acid, 500 G (P55650-500.0)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- RPI PEG 8000, 500 G (P48080-500.0)
- RPI DNA Markers (High Range) 1 kb Ladder, 1 ML (D23500-1.0)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- LOVIBOND Tablets, Reagents (511312BT)
- Rpi Water Quality Testing