Shop All Chemicals Starting with E
Rpi
EDTA Disodium Salt, 5kg, Powder
Mfr # E57020-5000.0
Zoro # G603560205
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type EDTA Disodium Salt (Ethylenediaminetetra-acetic Acid, Disodium Salt Dihydrate)
- Form Powder
- Storage Temp. Room Temperature
- Solubility Water
- Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E57020-5000.0
- Zoro # G603560205
- UPC # N
- Country of Origin China
- Category Chemicals Starting with E
Dimensions
Container Size | 5 kg |
Details
Product Type | EDTA Disodium Salt (Ethylenediaminetetra-acetic Acid, Disodium Salt Dihydrate) |
Form | Powder |
Storage Temp. | Room Temperature |
Solubility | Water |
Shelf Life | 18 mo |
Container Material | Plastic |
Item | EDTA Disodium Salt |
Description
EDTA Disodium Salt, Container Size 5 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- US HARDWARE Rv Single Switch White (E-160C)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Rpi Chemicals Starting with E