Shop All Chemicals Starting with E
Rpi
EDTA Disodium Salt, 1kg, Powder
Mfr # E57020-1000.0
Zoro # G103559952
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Product Type EDTA Disodium Salt (Ethylenediaminetetra-acetic Acid, Disodium Salt Dihydrate)
- Storage Temp. Room Temperature
- Container Size 1 kg
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E57020-1000.0
- Zoro # G103559952
- UPC # N
- Country of Origin China
- Category Chemicals Starting with E
Dimensions
Container Size | 1 kg |
Details
Solubility | Water |
Product Type | EDTA Disodium Salt (Ethylenediaminetetra-acetic Acid, Disodium Salt Dihydrate) |
Item | EDTA Disodium Salt |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Container Material | Plastic |
Form | Powder |
Description
EDTA Disodium Salt, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Rpi Chemicals Starting with E