Shop All Chemicals Starting with E
Rpi
EDTA, 100g, Powder
Mfr # E57040-100.0
Zoro # G303560147
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Material Plastic
- Storage Temp. Room Temperature
- Solubility Water
- Product Type EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # E57040-100.0
- Zoro # G303560147
- UPC # N
- Country of Origin China
- Category Chemicals Starting with E
Dimensions
Container Size | 100 g |
Details
Shelf Life | 18 mo |
Container Material | Plastic |
Storage Temp. | Room Temperature |
Item | EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt) |
Solubility | Water |
Product Type | EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt) |
Form | Powder |
Description
EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt), Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- QUINCY LAB Analog Oven, 1000W (20AF)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP7)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Rpi Chemicals Starting with E