Shop All Chemicals Starting with E
Rpi
Econo-Safe Counting Cocktail, 4L
Mfr # 111175
Zoro # G503559828
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Econo-Safe Counting Cocktail
- Storage Temp. Room Temperature
- Container Size 4 L
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 111175
- Zoro # G503559828
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Container Size | 4 L |
Details
Shelf Life | 18 mo |
Product Type | Econo-Safe Counting Cocktail |
Item | Econo-Safe Counting Cocktail |
Storage Temp. | Room Temperature |
Form | Liquid |
Description
Econo-Safe Counting Cocktail, Form Liquid, Container Size 4 L, Shelf Life 18 mo, Storage Temp. Room Temperature
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Brass Nozzle, 8&32 oz dispensing bottle (11300)
- GLOBE SCIENTIFIC Funnel, Analytical, 50mm, Pp, PK20 (600147)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Rpi Chemicals Starting with E