Shop All Chemicals Starting with E
Rpi
Econo-Safe Counting Cocktail, 4 per Case
Mfr # 111175-CS
Zoro # G703560075
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 4 per Case
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Product Type Econo-Safe Counting Cocktail
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 111175-CS
- Zoro # G703560075
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Container Size | 4 per Case |
Details
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Item | Econo-Safe Counting Cocktail |
Product Type | Econo-Safe Counting Cocktail |
Form | Liquid |
Description
Econo-Safe Counting Cocktail, Form Liquid, Container Size 4 per Case, Shelf Life 18 mo, Storage Temp. Room Temperature
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- Rpi Chemicals Starting with E