Shop All Chemicals Starting with E
Rpi
E-64, 5mg, Powder
Mfr # E57050-0.005
Zoro # G403559669
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Size 5 mg
- Container Material Plastic
- Solubility DMSO
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # E57050-0.005
- Zoro # G403559669
- UPC # N
- Country of Origin Germany
- Category Chemicals Starting with E
Dimensions
Container Size | 5 mg |
Details
Shelf Life | 18 mo |
Item | E-64 (Epoxysuccinyl-L-Leucylamido(4-guanido) butane) |
Container Material | Plastic |
Solubility | DMSO |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Product Type | E-64 (Epoxysuccinyl-L-Leucylamido(4-guanido) butane) |
Description
E-64 (Epoxysuccinyl-L-Leucylamido(4-guanido) butane), Container Size 5 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- WHEATON Pipette Filler, 10mL (W835146)
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Rpi Chemicals Starting with E