Shop All Chemicals Starting with D
Rpi
DTT, 5g, Powder
Mfr # D11000-5.0
Zoro # G203559937
$74.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 g
- Solubility Water
- Container Material Glass
- Product Type DTT (DL-Dithiothreitol) (Clelands Reagent)
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # D11000-5.0
- Zoro # G203559937
- UPC # N
- Country of Origin India
- Category Chemicals Starting with D
Dimensions
Container Size | 5 g |
Details
Item | DTT (DL-Dithiothreitol) (Clelands Reagent) |
Solubility | Water |
Container Material | Glass |
Product Type | DTT (DL-Dithiothreitol) (Clelands Reagent) |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Description
DTT (DL-Dithiothreitol) (Clelands Reagent), Container Size 5 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, 0.2mL (9MF02)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- Rpi Chemicals Starting with D