Shop All Chemicals Starting with D
Rpi
DTT, 25g, Powder
Mfr # D11000-25.0
Zoro # G203559647
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 25 g
- Storage Temp. 2 Degrees to 8 Degrees C
- Form Powder
- Product Type DTT (DL-Dithiothreitol) (Clelands Reagent)
- Container Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D11000-25.0
- Zoro # G203559647
- UPC # N
- Country of Origin India
- Category Chemicals Starting with D
Dimensions
Container Size | 25 g |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Product Type | DTT (DL-Dithiothreitol) (Clelands Reagent) |
Container Material | Glass |
Solubility | Water |
Shelf Life | 18 mo |
Item | DTT (DL-Dithiothreitol) (Clelands Reagent) |
Description
DTT (DL-Dithiothreitol) (Clelands Reagent), Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- CAFRAMO Lab Stand, Compact (A210)
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- TCI AMERICAS 2, 4-dinitroaniline, 25g (D0814-25G)
- Rpi Chemicals Starting with D