Shop All Chemicals Starting with M
Rpi
Dry Powder Milk, 100 G
Mfr # M17200-100.0
Zoro # G004972492
$20.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # M17200-100.0
- Zoro # G004972492
- Country of Origin United States
- Category Chemicals Starting with M
Description
Nonfat dry milk for use as a blocking agent during Western Blotting to block non-specific antibody binding and reduce background signal.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Milky - Off white to cream powder
Fat: 1.25 %
Moisture: 4.50 %
Scorch: 15.0 mg
Solubility: Freely soluble in water
APC: 10000 cfu/g
Salmonella (/375g): Negative
Shelf life: Best if used within 2 years of opening to maintain life sustaining nutritional value under optimal storage conditions.
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Milky - Off white to cream powder
Fat: 1.25 %
Moisture: 4.50 %
Scorch: 15.0 mg
Solubility: Freely soluble in water
APC: 10000 cfu/g
Salmonella (/375g): Negative
Shelf life: Best if used within 2 years of opening to maintain life sustaining nutritional value under optimal storage conditions.
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL TCLP EXTRACTION FLUID 1 20L (LC259955)
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-4ppm, PK50 (481015)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- RPI MES Free Acid, 500g (M22040-500.0)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- RPI Methanol, 5 Gal (400032)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- SPECTRUM Molecular Sieve, Type 4A, 8-12 Mesh, 500g (M1257-500GM10)
- Rpi Chemicals Starting with M