Shop All Chemicals Starting with M
Rpi
Dry Powder Milk, 10 KG
Mfr # M17200-10000.0
Zoro # G304972468
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M17200-10000.0
- Zoro # G304972468
- Country of Origin United States
- Category Chemicals Starting with M
Description
Nonfat dry milk for use as a blocking agent during Western Blotting to block non-specific antibody binding and reduce background signal.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Milky - Off white to cream powder
Fat: 1.25 %
Moisture: 4.50 %
Scorch: 15.0 mg
Solubility: Freely soluble in water
APC: 10000 cfu/g
Salmonella (/375g): Negative
Shelf life: Best if used within 2 years of opening to maintain life sustaining nutritional value under optimal storage conditions.
Shipping Weight: 22.05 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Milky - Off white to cream powder
Fat: 1.25 %
Moisture: 4.50 %
Scorch: 15.0 mg
Solubility: Freely soluble in water
APC: 10000 cfu/g
Salmonella (/375g): Negative
Shelf life: Best if used within 2 years of opening to maintain life sustaining nutritional value under optimal storage conditions.
Shipping Weight: 22.05 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- RHIZOSPHERE Rhizon CSS, 5 cm porous part, glass fiber (192123)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- RPI Murashige & Skoog MS Medium w/ Vitamins, 1 L (M10400-1.0)
- RPI Methanol, 5 Gal (400032)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- Rpi Chemicals Starting with M