Shop All Chemicals Starting with D
Rpi
Dry Milk Powder, 1kg
Mfr # M17200-1000.0
Zoro # G103560828
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dry Milk Powder
- Form Powder
- Storage Temp. Room Temperature
- Container Size 1 kg
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M17200-1000.0
- Zoro # G103560828
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Container Size | 1 kg |
Details
Product Type | Dry Milk Powder |
Form | Powder |
Item | Dry Milk Powder |
Storage Temp. | Room Temperature |
Solubility | Water |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Description
Dry Milk Powder, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81124)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- Rpi Chemicals Starting with D