Shop All Chemicals Starting with D
Rpi
DPBS 1X Solution, 500 Milliliters
Mfr # D22150-500.0
Zoro # G304972154
product price: $28.85
/ea
$28.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D22150-500.0
- Zoro # G304972154
- Country of Origin United States
- Category Chemicals Starting with D
Description
Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. These uses include substance dilution and cell container rinsing.Ready to use sterile 1X solution.Ingredients:Sodium Chloride: 137 mMPotassium Chloride: 2.7 mMPhosphate Buffer: 11.9 mMpH: 7.4Does not contain Calcium or Magnesium
Common Name: Phosphate Buffered Saline 1X Sterile Solution
CAS Number: 7647-14-5, 7447-40-7, 7558-79-4, 7778-77-0, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 7.25 - 7.55
Sterile Filtered: Complies
Shipping Weight: 0.25 lbs
Shipping Dimensions: 7.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Common Name: Phosphate Buffered Saline 1X Sterile Solution
CAS Number: 7647-14-5, 7447-40-7, 7558-79-4, 7778-77-0, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 7.25 - 7.55
Sterile Filtered: Complies
Shipping Weight: 0.25 lbs
Shipping Dimensions: 7.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- AMSCOPE EPI Fluorescence Microscopy Kit for Compound Microscopes (FK-EPI-2)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- Rpi Chemicals Starting with D