Shop All Reagents and Refills
Rpi
DL-Thioctic Acid, 25 G
Mfr # T18600-25.0
Zoro # G704974666
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # T18600-25.0
- Zoro # G704974666
- Country of Origin China
- Category Reagents and Refills
Description
Common Name: DL-a-Lipoic acid
CAS Number: 1077-28-7
Molecular Weight: 206.3
Chemical Formula: C8H14O2S2
Solubility: Ethanol
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Slightly yellow crystalline powder
Identification: Meet the requirements
Specific Rotation: -1.0 - +1.0
Assay (HPLC): 99.0 - 101.0 %
Cadmium: 1 ppm
Chromatographic (Single Impurity): 0.1 %
Chromatographic (Total Impuities): 2.0 %
Heavy Metals: 10 ppm
Lead: 3 ppm
Limit of Polymer Content: Conforms
Loss on Drying: 0.2 %
Melting Point: 60 - 62 oC
Mercury (Hg): 0.1 ppm
Particle Size: 100% Through 40 Mesh
Residual Solvents by GC (Cyclohexane): 1000 ppm
Residual Solvents by GC (Ethyl Acetate): 250 ppm
Residual Solvents by GC (Toluene): 20 ppm
Residue on Ignition: 0.1 %
Staphylococcus Aureus: Absence/g
Total Plate Count: 1000 cfu/g
E.Coli/ Salmonella: Absence/g
Molds and Yeasts: 100 cfu/g
BSE/TSE: BSE/TSE Free
Production Method: Synthetic
Country of Origin: China
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1077-28-7
Molecular Weight: 206.3
Chemical Formula: C8H14O2S2
Solubility: Ethanol
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Slightly yellow crystalline powder
Identification: Meet the requirements
Specific Rotation: -1.0 - +1.0
Assay (HPLC): 99.0 - 101.0 %
Cadmium: 1 ppm
Chromatographic (Single Impurity): 0.1 %
Chromatographic (Total Impuities): 2.0 %
Heavy Metals: 10 ppm
Lead: 3 ppm
Limit of Polymer Content: Conforms
Loss on Drying: 0.2 %
Melting Point: 60 - 62 oC
Mercury (Hg): 0.1 ppm
Particle Size: 100% Through 40 Mesh
Residual Solvents by GC (Cyclohexane): 1000 ppm
Residual Solvents by GC (Ethyl Acetate): 250 ppm
Residual Solvents by GC (Toluene): 20 ppm
Residue on Ignition: 0.1 %
Staphylococcus Aureus: Absence/g
Total Plate Count: 1000 cfu/g
E.Coli/ Salmonella: Absence/g
Molds and Yeasts: 100 cfu/g
BSE/TSE: BSE/TSE Free
Production Method: Synthetic
Country of Origin: China
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- EXACT Smart Brew Professional Test Kit (486101-SB3-K)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI NAD, 10 G (N30110-10.0)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- LOVIBOND Ferroin Indicator (R-5003-2)
- Rpi Reagents and Refills