Shop All Chemicals Starting with I
Rpi
DL-Isoleucine, 100 G
Mfr # I67200-100.0
Zoro # G204972544
Free Shipping & Returns
$340.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I67200-100.0
- Zoro # G204972544
- Country of Origin China
- Category Chemicals Starting with I
Description
CAS Number: 443-79-8
Molecular Weight: 131.17
Chemical Formula: C6H13NO2
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystal or Crystalline Powder
Assay: 98.0 %
Heavy Metals: 0.002 %
Identification (IR): Conforms to Structure
Loss on Drying: 0.30 %
pH: 5.5 - 7.0
Residue on Ignition: 0.1 %
Country of Origin: Report
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 131.17
Chemical Formula: C6H13NO2
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystal or Crystalline Powder
Assay: 98.0 %
Heavy Metals: 0.002 %
Identification (IR): Conforms to Structure
Loss on Drying: 0.30 %
pH: 5.5 - 7.0
Residue on Ignition: 0.1 %
Country of Origin: Report
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- RPI Chloramphenicol, 25g (C61000-25.0)
- HOPKINS Funnel, Multi Purpose, Spill Saver, 10701 (RHG10701)
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- Rpi Chemicals Starting with I