Shop All Chemicals Starting with D
Rpi
DL-Dihydrozeatin, 25mg
Mfr # D43080-0.025
Zoro # G903560530
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 14894-18-9
- Storage Temp. 2 Degrees to 8 Degrees C
- Product Type DL-Dihydrozeatin
- Molecular Weight 221.3
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D43080-0.025
- Zoro # G903560530
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 25 mg |
Details
CAS Number | 14894-18-9 |
Item | DL-Dihydrozeatin |
Storage Temp. | 2 Degrees to 8 Degrees C |
Product Type | DL-Dihydrozeatin |
Molecular Weight | 221.3 |
Form | Powder |
Solubility | Ethanol |
Purity | Greater Than 95% |
Chemical Formula | C10H15N5O |
Shelf Life | 18 mo |
Description
DL-Dihydrozeatin, CAS Number 14894-18-9, Purity Greater Than 95 Percent, Container Size 25 mg, Form Powder, Molecular Weight 221.3, Solubility Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H15N5O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- TRICORBRAUN 28-400 White P/P Push And Turn Closure, F217 Vented, Text Top, Ribbed Skirt, Pd028 (042500)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- Rpi Chemicals Starting with D