Shop All Reagents and Refills
Rpi
Distilled Water, Lab Reagent Grade, 10L
Mfr # W20525-10000.0
Zoro # G8735151
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Container Size 10 L
- CAS Number 7732-18-5
- Chemical Formula H2O
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # W20525-10000.0
- Zoro # G8735151
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Container Size | 10 L |
Details
Item | Distilled Water |
Form | Liquid |
CAS Number | 7732-18-5 |
Chemical Formula | H2O |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Molecular Weight | 18.02 |
Description
Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 10 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- MBP Finntip Pipet Tip, 0.5 to 5 mL, 1, PK500 (9402030)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Sodium Chloride, ACS, 25 KG (S23025-25000.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI DNA Markers (High Range) 1 kb Ladder, 1 ML (D23500-1.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- RPI Folic Acid, 10 G (F10560-10.0)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- Rpi Water Quality Testing