Shop All Chemicals Starting with D
Rpi
Dicamba, 250mg
Mfr # D43040-0.25
Zoro # G903560387
Free Shipping & Returns
$190.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 250 mg
- Purity Greater Than 95%
- Product Type Dicamba
- CAS Number 1918-00-9
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # D43040-0.25
- Zoro # G903560387
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 250 mg |
Details
Purity | Greater Than 95% |
Product Type | Dicamba |
CAS Number | 1918-00-9 |
Shelf Life | 18 mo |
Solubility | Ethanol |
Item | Dicamba |
Chemical Formula | C8H6Cl2O3 |
Molecular Weight | 221.04 |
Storage Temp. | Room Temperature |
Form | Powder |
Description
Dicamba, CAS Number 1918-00-9, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 221.04, Solubility Ethanol, Storage Temp. Room Temperature, Chemical Formula C8H6Cl2O3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- TCI AMERICAS 2, 4-dinitroaniline, 25g (D0814-25G)
- Rpi Chemicals Starting with D