Shop All Chemicals Starting with D
Rpi
Dextran Sulfate, Sodium Salt, 50g
Mfr # D20020-50.0
Zoro # G303559660
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 50 g
- Product Type Dextran Sulfate, Sodium Salt
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D20020-50.0
- Zoro # G303559660
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 50 g |
Details
Item | Dextran Sulfate, Sodium Salt |
Product Type | Dextran Sulfate, Sodium Salt |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Form | Powder |
Container Material | Glass |
Solubility | Water |
Description
Dextran Sulfate, Sodium Salt, Container Size 50 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 90mL, PK50 (D590)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- Rpi Chemicals Starting with D